Skip Content

Drum Pump,110VAC,0.3 HP,50/60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Pump, 110VAC, 0.3 HP, 50/60 Hz

Price $4,348.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36Y170
  • Mfr. Model # 36Y170
  • UNSPSC # 40151529
  • Catalog Page # 3329
  • Shipping Weight 42.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Explosion Proof Drum Pump is a safe solution for transferring highly flammable/ combustible liquids and meets the stringent safety requirements of the chemical processing industry.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 110VAC
  • Hz 50/60
  • Phase 1
  • HP 0.3
  • RPM 10,000
  • Motor Enclosure Explosion Proof
  • Motor Type Universal AC/DC
  • Action Type Piston
  • Pump Body Material 316 Stainless Steel
  • Wetted Materials 316 Stainless Steel, Carbon, PTFE, Polyethylene
  • Seal Material PTFE
  • Gasket Material PTFE
  • Discharge Tubing Material Polyethylene
  • Hose Material Polyethylene
  • For Use On IBC
  • GPM 32
  • Maximum Head 36 ft.
  • Max. Pressure 16 psi
  • Max. Temp. 175 Degrees F
  • Max. Viscosity 1500 CPS
  • Max. GPM for Oil 20
  • Max. GPM for Water 32
  • Inlet Size 1.6"
  • Outlet Size 1"
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-3/16"
  • Discharge Tube Length 6 ft.
  • Hose Length 6 ft.
  • Suction Tube Length 47"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Type Centrifugal
  • Overall Length 53"
  • Metered No
  • Adapter Type Bung
  • Adapter Material 304 Stainless Steel
  • Adapter Dia. 2"
  • DEF Compatible No
  • Special Features Hazardous Duty
  • Standards CSA Certified
  • Application Hazardous Duty
  • Manufacturers Warranty Length 3 yr.
  • Includes Motor, Pump, Hose, Hand Nozzle, Barrel Adaptor, Storage Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.