Skip Content

Drum Pump,115VAC,1 HP,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Pump, 115VAC, 1 HP, 60 Hz

Price $4,776.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1DLR5
  • Mfr. Model # 1DLR5
  • UNSPSC # 40151552
  • Catalog Page # 3736
  • Shipping Weight 26.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1
  • RPM 10,000
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Universal AC/DC
  • Action Type Piston
  • Pump Body Material Kynar(R)
  • Wetted Materials Kynar(TM), Carbon, Hastelloy, Alphasyn, EPDM, Ceramic
  • Discharge Tubing Material PVC
  • For Use On 5, 15, 30 and 55 gal. Drums
  • GPM 32
  • Maximum Head 36 ft.
  • Max. Pressure 16 psi
  • Max. Temp. 175 Degrees F
  • Max. Viscosity 300 CPS
  • Max. GPM for Oil 7
  • Max. GPM for Water 35
  • Inlet Size 1.6"
  • Outlet Size 1" Barb
  • Discharge Tube Length 6 ft.
  • Suction Tube Length 39"
  • Suction Tube Type Centrifugal
  • Overall Length 50"
  • Metered Yes
  • Adapter Type Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • DEF Compatible No
  • Standards UL Recognized Component (Motor Only)
  • Application Chemical Transfer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This pump is engineered to transfer very concentrated and extremely aggressive liquids. It has a seal-less design for run-dry operation. It includes a pump tube, a 6-ft. hose, a barrel adapter, a hand nozzle, and a storage bracket.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 1DLR5

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.