Skip Content

Drum Pump,110VAC,1 HP,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Pump, 110VAC, 1 HP, 60 Hz

Price $1,326.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DLP8
  • Mfr. Model # 1DLP8
  • UNSPSC # 40151510
  • Catalog Page # 3736
  • Shipping Weight 19.51 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Operated Drum Pump
  • Voltage110VAC
  • Hz60
  • Phase1
  • HP1
  • RPM10,000
  • Motor EnclosureOpen Drip Proof
  • Motor TypeUniversal AC/DC
  • Action TypePiston
  • Pump Body MaterialPolypropylene
  • Wetted MaterialsPolypropylene, Carbon, PVC, Hastelloy, Viton
  • Discharge Tubing MaterialPVC
  • For Use On5, 15, 30 and 55 gal. Drums
  • GPM32
  • Maximum Head36 ft.
  • Max. Pressure16 psi
  • Max. Temp.130 Degrees F
  • Max. Viscosity1500 CPS
  • Max. GPM for Oil7
  • Max. GPM for Water35
  • Inlet Size1.6"
  • Outlet Size1" Barb
  • Discharge Tube Length6 ft.
  • Suction Tube Length39"
  • Suction Tube TypeCentrifugal
  • Overall Length50"
  • MeteredNo
  • Adapter TypeBung
  • Adapter MaterialPolypropylene
  • Adapter Dia.2"
  • DEF CompatibleNo
  • StandardsUL Recognized Component (Motor Only)
  • ApplicationChemical Transfer
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This durable pump is engineered for transferring a variety of corrosive liquids. The polypropylene ensures chemical resistance against light to aggressive chemicals.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.