Skip Content

 
Electric Infrared Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Infrared Heater

DAYTON


Technical Specs

  • ItemElectric Infrared Heater 
  • Indoor/OutdoorIndoor 
  • Mounting TypeCarted Unit 
  • Watts13500 
  • BtuH Output46,062 
  • Voltage240 
  • Amps @ 1 Phase56.25 
  • Amps @ 3 Phase32.50 
  • Beam Pattern90 Degrees 
  • Number of Lamps
  • Height11-1/2" 
  • Width23-5/8" 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
1UCH4

Limited Quantity Available

$1,249.00 / each

Electric Infrared Heater,46,062 BtuH
Catalog Page #  NA

Price: $1,249.00 / each

Technical Specs

  • ItemElectric Infrared Heater
  • Indoor/OutdoorIndoor
  • Mounting TypeCarted Unit
  • Watts13500
  • BtuH Output46,062
  • Voltage240
  • Amps @ 1 Phase56.25
  • Amps @ 3 Phase32.50
  • Beam Pattern90 Degrees
  • Number of Lamps3
  • Height11-1/2"
  • Width23-5/8"
  • Length55-5/8"
  • Housing MaterialAluminum