Skip Content

Electric Infrared Heater, Indoor, Standing Unit, Voltage 120, Watts 1800 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Infrared Heater, Indoor, Standing Unit, Voltage 120, Watts 1800

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1UCG8
  • Mfr. Model # 1UCG8
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 18.94 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Standing Unit
  • Watts 1800
  • BtuH Output 6142
  • Voltage 120
  • Amps @ 1 Phase 15.00
  • Beam Pattern 90 Degrees
  • Number of Lamps 1
  • Height 29-1/4"
  • Width 13"
  • Length 12-1/4"
  • Housing Material Aluminum
  • Phase 1
  • Finish Polished
  • NEMA Plug 5-20P
  • Cord Length 15 ft.
  • Cord Type 3 Wire Grounded
  • Includes Cord, Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mipster is loaded.
Additional information about mipster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier, this heater is hot when in use. To avoid burns, do NOT let bare skin touch hot surfaces.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:19.855-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UCG8, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:19.856-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UCG8, prod, sort_default
1 of 1