Electric Flat Panel Htr,Radiant,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Electric Flat Panel Htr, Radiant, 120V

DAYTON

Clearance Price:
$50.67 / each

Price: $56.30 / each
Check Availability
Clearance - Limited Quantity Available
3.7 Stars
3.7 of 5
  • Item # 1VNX3
  • Mfr. Model # 1VNX3
  • UNSPSC # 52141802
  • Catalog Page # 4273
  • Shipping Weight 8.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemElectric Flat Panel Heater
  • Heater TypeRadiant
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts400
  • Height14-7/8"
  • Width20-3/4"
  • Depth2-1/2"
  • Hz60
  • Phase1
  • Amps AC3.3
  • kW0.4
  • BtuH Output1386
  • Cord Length72"
  • NEMA Plug Configuration5-15P
  • ColorWhite
  • Number of Heat Settings1
  • FeaturesOil Filled, Safety Tip Over Switch, Thermostat, On/Off Switch, Carry Handle
  • Manufacturers Warranty Length1 yr.
  • StandardsETL
  • Includes3-Prong Grounded Plug, Support Feet

Compliance and Restrictions


This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model: 1VNX3

Alternate Products


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by I give this product 5 star rating because I have used this model over and over with rave and positive reviews from my customers.Being a trade’s supervisor with experience in hvac, electrical, and building controls, I am very satisfied with the performance.Low power and enough heat when placed under the desk to give the customer in an office suite comfort from being cold when the thermostat sensor is in the boss’s office.As for the plastic feet breaking, if it is not placed so it is kicked often this should not occur. My customers place this out of the way of their feet coming into contact with the device. October 16, 2013
Rated 4 out of 5 by I agree the feet could be better but I have had this unit under my desk for 2 years and just don't move it much, it works perfectly. It uses much less power than a typical space heater and I feel it is safer in general. January 25, 2013
Rated 2 out of 5 by I use this heater in my cubicle, under the desk, and it has heated fine for about a year now. The problem is that it is unstable. Kept falling over. Eventually one of the cheap plastic "feet" broke, and then it was really unstable. Now all the plastic parts are either cracked or broken.I would only recommend this heater if they made the "feet" out of metal, and ensured that it is more stable in general. August 7, 2012
1-3 of 3
Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about bgay is loaded.
Additional information about bgay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater comes with a tip over safety switch. The manufacturer does not make mention of an over heat safety switch. The max surface temperature is 239 degrees.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about chicken26 is loaded.
Additional information about chicken26 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater is “ETL” listed. There is no NFPA listing.

Thank you for using Grainger Ask and Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Alfonz is loaded.
Additional information about Alfonz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following .The MAX SURFACE TEMP IS 239 F.Thank you for using Grainger Ask and Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

replacement foot for item 1vnx3 heater

The feet on this heater keep breaking
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about cheshire is loaded.
Additional information about cheshire could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I did submit a feedback form to let the supplier know about the defective feet. All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger.
The replacement part number for those feet are.50m707 you would have to order two for one unit. Thank you for using Grainger.com Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well