Skip Content

 
Dayton Electric Chain Hoist, 15 ft. Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dayton Electric Chain Hoist, 15 ft. Lift


Technical Specs

  • Item Electric Chain Hoist 
  • Lift 15 ft. 
  • Classification H4 
  • Number of Speeds Variable 
  • Motor HP
  • Voltage 230/460 
  • Phase
  • Amps @ Low Volts 3.6 
Capacity
Please Select
Lift Speed
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Capacity
Lift Speed
Price
Qty
Please use Qty box to add item(s) to cart.
3YE17
2000 lb.
16 fpm

$6,808.00 / each

Enter location to check availability
Catalog Page #  1318 

Price $6,808.00 / each

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 2000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds Variable
  • Lift Speed 16 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Amps @ Low Volts 3.6
3YE20
4000 lb.
8 fpm

$7,335.00 / each

Enter location to check availability
Catalog Page #  1318 

Price $7,335.00 / each

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 4000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds Variable
  • Lift Speed 8 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Amps @ Low Volts 3.6
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More