Skip Content

300 lb. Capacity Electric Chain Hoist, H2 Classification, 10 ft. Lift, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

300 lb. Capacity Electric Chain Hoist, H2 Classification, 10 ft. Lift, 115 Voltage

Price $928.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GU70
  • Mfr. Model # 4GU70
  • UNSPSC # 24101602
  • Catalog Page # 1322
  • Shipping Weight 26.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 300 lb.
  • Lift 10 ft.
  • Classification H2
  • Number of Speeds 1
  • Lift Speed 14 fpm
  • Motor HP 0.16
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 14-1/2"
  • Amps @ Low Volts 3.0
  • Housing Depth 4-5/8"
  • Housing Length 14-1/4"
  • Housing Width 6"
  • Reeving 1
  • Brake Electric Disc Motor
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Control Cord 6 ft.
  • Color Red
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Not a very good productShuts down wont runWont pick up a 260# partpendent switch breaks easily December 18, 2013
Rated 1 out of 5 by Used to be made in the USA, Now cheap imported unit made in China. October 12, 2012
  • 2016-02-06 T19:59:17.479-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4GU70, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Model 4GU70
2 days ago
by
Read all my Q&A
 
Please wait while more information about Hoistguy is loaded.
Additional information about Hoistguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
6 months ago
by
Read all my Q&A
 
Please wait while more information about bailsco is loaded.
Additional information about bailsco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The brake is available and its item number 46H085
Thank you for using Grainger Ask and Answer
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about stiff is loaded.
Additional information about stiff could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about EMTB is loaded.
Additional information about EMTB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:05.457-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GU70, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:05.460-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GU70, prod, sort_default
1 of 1