Skip Content

Electric Chain Hoist,2000 lb.,15 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 2000 lb., 15 ft.

Price $2,544.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 72201 (Change)

Go

Invalid Zip Code

LITTLE ROCK branch 432

  • Item # 3YB91
  • Mfr. Model # 3YB91G
  • UNSPSC # 24101602
  • Catalog Page # 1443
  • Shipping Weight 112.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed16 fpm
  • Motor HP1
  • Voltage115/230
  • Phase1
  • Min. Between Hooks18"
  • Amps @ Low Volts16
  • Housing Depth8-11/16
  • Housing Length24-3/8"
  • Housing Width8-11/16"
  • BrakeMultiple Disc Motor
  • ClutchOverload Limiting
  • ControlErgonomic Nema 3R 24V Push Button Pendant w/Strain Relief
  • Control Cord11 ft.
  • ColorRed
  • Hz60
  • LubricationPositive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Thermal ProtectionNo
  • StandardsMetric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Lifts and moves heavy loads in industrial environments. A multiple disc motor brake stops and holds the load, even during a loss of power. Rigid-top and swivel-load hooks provide positive load engagement, while adjustable limit switches prevent over travel. Overload limiting clutch prevents hoist damage from heavy loads. Include chain container, heat-treated steel alloy chain, and 15-ft. power cord.

Repair Parts

Displaying repair parts for model:
  • 3YB91G

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
  • 2015-05-04T20:06:56.824-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3YB91, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about randalman is loaded.
Additional information about randalman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes it can be used outside but would be to be protected for rain/snow.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:08:41.313-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YB91, prod, sort_default
1 of 1
  • 2015-05-04T20:08:41.315-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YB91, prod, sort_default
1 of 1