Skip Content

Electric Chain Hoist,800 lb.,20 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 800 lb., 20 ft.

Price $1,230.00 / each

Please sign in or register to access lists

Delivery date unavailable
  • Item # 2GTD5
  • Mfr. Model # 2GTD5
  • UNSPSC # 24101602
  • Catalog Page # 1452
  • Shipping Weight 41.11 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity800 lb.
  • Lift20 ft.
  • ClassificationH2
  • Number of Speeds1
  • Lift Speed8 fpm
  • Motor HP0.2
  • Voltage115
  • Phase1
  • Min. Between Hooks16-3/4"
  • Amps @ Low Volts3.0
  • Housing Depth4-5/8"
  • Housing Length14-1/4"
  • Housing Width6"
  • Reeving2
  • BrakeLoad
  • ControlPush Button Pendant
  • Control Cord16 ft.
  • ColorRed
  • FinishPowder Coat
  • Hz60
  • LubricationGrease
  • Thermal ProtectionYes
  • StandardsMeets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 2GTD5

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

can we add chain?

we need this with at least 25ft lift. can we have chain added?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about 1969 is loaded.
Additional information about 1969 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, replacing the chain on this hoist would be a special order.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:16.948-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GTD5, prod, sort_default
1 of 1
  • 2015-05-27T20:47:16.950-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GTD5, prod, sort_default
1 of 1