Skip Content

 
Electric Baseboard Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Baseboard Heater


Technical Specs

  • ItemElectric Baseboard Heater 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Voltage120 
Heater Type
Please Select
Watts
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Heater Type
Watts
Height
Width
Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1EVG2
Convection
1500
9-1/16"
38-7/8"
5-1/16"

$144.05 / each

Electric Baseboard Htr,Convection,120V
Catalog Page #  4273 

Price $144.05 / each

Technical Specs

  • ItemElectric Baseboard Heater
  • Heater TypeConvection
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500
  • Height9-1/16"
  • Width38-7/8"
  • Depth5-1/16"
1VNX4
Convection
1500
9-1/16"
38-7/8"
5-1/16"

$97.45 / each

Electric Baseboard Htr,Convection,120V,
Catalog Page #  4273 

Price $97.45 / each

Technical Specs

  • ItemElectric Baseboard Heater
  • Heater TypeConvection
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500
  • Height9-1/16"
  • Width38-7/8"
  • Depth5-1/16"
3UG01
Convection
1500/1000
7-1/2"
45"
5-1/2"

$101.80 / each

Electric Baseboard Htr,Convection,120V,
Catalog Page #  4273 

Price $101.80 / each

Technical Specs

  • ItemElectric Baseboard Heater
  • Heater TypeConvection
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/1000
  • Height7-1/2"
  • Width45"
  • Depth5-1/2"
1EVG3
Convection
1500/750
15-1/4"
27-1/2"
7"

$119.55 / each

Electric Baseboard Htr,Convection,120V,
Catalog Page #  4273 

Price $119.55 / each

Technical Specs

  • ItemElectric Baseboard Heater
  • Heater TypeConvection
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/750
  • Height15-1/4"
  • Width27-1/2"
  • Depth7"
3UG02
Radiant
1500/750
8-1/2"
58"
3"

$279.75 / each

Electric Baseboard Heater,Radiant,120V,
Catalog Page #  4273 

Price $279.75 / each

Technical Specs

  • ItemElectric Baseboard Heater
  • Heater TypeRadiant
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/750
  • Height8-1/2"
  • Width58"
  • Depth3"
2HDW7
Radiant
Variable 1500 to 200
9-1/2"
53"
3-3/4"

$298.50 / each

Electric Baseboard Htr,Radiant,120V
Catalog Page #  4273 

Price $298.50 / each

Technical Specs

  • ItemElectric Baseboard Heater
  • Heater TypeRadiant
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • WattsVariable 1500 to 200
  • Height9-1/2"
  • Width53"
  • Depth3-3/4"