Skip Content

Electric Baseboard Heater, Institutional, Voltage 120, Amps AC 6.25, 1 Phase, BtuH 2559 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Baseboard Heater, Institutional, Voltage 120, Amps AC 6.25, 1 Phase, BtuH 2559

Price $1,024.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 17101 (Change)

Go

Invalid Zip Code


HARRISBURG branch 336

  • Item # 5GKF5
  • Mfr. Model # 5GKF5
  • UNSPSC # 40101810
  • Catalog Page # 3829
  • Shipping Weight 38.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Institutional Wall Convection Heaters
Security-type fasteners restrict access to control compartment to hinder tampering. Include built-in disconnect switch, double pole thermostat with temp. range of 50° to 90°F, and tamperproof fasteners for all hardware connections.
ETL Listed for U.S. and Canada.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Housing Style Conventional
  • Primary Application Institutional
  • Voltage 120
  • Phase 1
  • BtuH Output 2559
  • Mounting Type Wall
  • Length 28"
  • Depth 5"
  • Height 18"
  • Hz 60
  • Watts 750
  • Amps AC 6.25
  • Color Gray
  • Housing Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.