Skip Content

1 HPSubmersible Effluent Pump Manual Operation Type, None Switch Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1 HPSubmersible Effluent Pump Manual Operation Type, None Switch Type

Price $1,176.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HU78
  • Mfr. Model # 4HU78
  • UNSPSC # 40151512
  • Catalog Page # 3677
  • Shipping Weight 78.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Effluent Pump
  • Operation TypeManual
  • HP1
  • Switch TypeNone
  • Base MaterialCast Iron
  • HousingCast Iron
  • Top MaterialCast Iron
  • Mechanical SealSiC/Buna
  • Impeller MaterialPolypropylene
  • Voltage460V*
  • Amps2.8
  • Height16-3/4"
  • Diameter12-3/16"
  • Cord Length20"
  • Discharge NPT2"
  • Shaft SealSilicon Carbide/Buna N
  • Max. Dia. Solids3/4"
  • GPM of Water @ 5 Ft. of Head86
  • GPM of Water @ 10 Ft. of Head85
  • GPM of Water @ 20 Ft. of Head80
  • GPM of Water @ 40 Ft. of Head68
  • Max. Head109 ft.
  • GPM of Water @ 15 Ft. of Head83
  • GPM of Water @ 25 Ft. of Head78
  • GPM of Water @ 30 Ft. of Head74
  • GPM of Water @ 50 Ft. of Head60
  • GPM of Water @ 60 Ft. of Head52
  • GPM of Water @ 70 Ft. of Head44
  • GPM of Water @ 80 Ft. of Head34
  • GPM of Water @ 90 Ft. of Head22
  • GPM of Water @ 100 Ft. of Head12
  • Max. Temp.104 Degrees F
  • Phase3
  • RPM3450
  • DutyIntermittent
  • Motor Type3 Phase
  • Bearing TypeBALL
How can we improve our Technical Specifications?

Details

Dayton submersible effluent pumps are self-contained and are especially designed to handle septic tank effluent. They will provide sufficient pressure to pump material through small diameter pipe to gravity interceptors, treatment plants, or remote leach fields. This pump is designed to pump effluent, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NAPA 70. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and suction will become plugged.

Repair Parts

Displaying repair parts for model:
  • 4HU78

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Zionprocurement is loaded.
Additional information about Zionprocurement could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
No you cannot, this pump would need to be connected to a motor starter or disconnect at the end of the cable that is supplied. It is not recomened to extend this cord without a disconnect. Using proper electrical practices, a disconnect with a properly sizes circuit is receomended.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:07:20.899-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HU78, prod, sort_default
1 of 1
  • 2015-08-28T20:07:20.901-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HU78, prod, sort_default
1 of 1