Skip Content

1/2 HP Submersible Effluent Pump, Operation Type: Manual, Switch Type: None close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Submersible Effluent Pump, Operation Type: Manual, Switch Type: None

TM

Price $856.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HU75
  • Mfr. Model # 4HU75
  • UNSPSC # 40151512
  • Catalog Page # 3267
  • Shipping Weight 77.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible effluent pump is self-contained and especially designed to handle septic tank effluent. It will provide sufficient pressure to pump material through its small diameter pipe tog gravity interceptors, treatment plants, or remote leach fields. This pump is designed to pump effluent, nonexplosives and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hold with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

View More

Technical Specs

  • Item Submersible Effluent Pump
  • Operation Type Manual
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Mechanical Seal SiC/Buna
  • Impeller Material Polypropylene
  • Voltage 115V
  • Amps 11.9
  • Height 16-3/4"
  • Diameter 12-3/16"
  • Cord Length 20"
  • Discharge NPT 2"
  • Shaft Seal Silicon Carbide/Buna N
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 79
  • GPM of Water @ 10 Ft. of Head 76
  • GPM of Water @ 20 Ft. of Head 66
  • GPM of Water @ 40 Ft. of Head 47
  • Max. Head 79 ft.
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 25 Ft. of Head 61
  • GPM of Water @ 30 Ft. of Head 56
  • GPM of Water @ 50 Ft. of Head 36
  • GPM of Water @ 60 Ft. of Head 25
  • GPM of Water @ 70 Ft. of Head 12
  • Max. Temp. 104 Degrees F
  • Phase 1
  • RPM 3450
  • Duty Intermittent
  • Motor Type Oil Filled PSC
  • Bearing Type BALL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.