Skip Content

Pump,Effluent,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Effluent, 1/2 HP

Price $424.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HU71
  • Mfr. Model # 4HU71
  • NSN # 4320-01-252-2263
  • UNSPSC # 40151512
  • Catalog Page # 3677
  • Shipping Weight 32.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Effluent Pump
  • Operation TypeManual
  • HP1/2
  • Switch TypeNone
  • Base MaterialCast Iron
  • HousingCast Iron
  • Top MaterialCast Iron
  • Mechanical SealSiC/Buna
  • Impeller MaterialCast Iron
  • Voltage115V
  • Amps9.4
  • Height13"
  • Diameter9"
  • Cord Length20 ft.
  • Discharge NPT1-1/2"
  • Shaft SealSilicon Carbide/Buna N
  • Max. Dia. Solids3/4"
  • GPM of Water @ 5 Ft. of Head85
  • GPM of Water @ 10 Ft. of Head78
  • GPM of Water @ 20 Ft. of Head52
  • Max. Head31 ft.
  • GPM of Water @ 15 Ft. of Head65
  • GPM of Water @ 25 Ft. of Head35
  • GPM of Water @ 30 Ft. of Head10
  • Max. Temp.104 Degrees F
  • Phase1
  • RPM3450
  • DutyIntermittent
  • Motor TypeOil Filled PSC
  • Bearing TypeBall
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Dayton submersible effluent pump is self-contained and especially designed to handle septic tank effluent. It will provide sufficient pressure to pump material through its small diameter pipe tog gravity interceptors, treatment plants, or remote leach fields. This pump is designed to pump effluent, nonexplosives and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hold with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

Repair Parts

Displaying repair parts for model:
  • 4HU71

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have an older version of this (Dayton Model 38874 dated 08/2008), the impeller over time has been worn down from continual use over the last 7 years. Is there a replacement impeller available? Or a general replacement?
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about timaliso is loaded.
Additional information about timaliso could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following An impeller is not a replaceable part that is offered on the 4hu71 or the 3bb74

Thank you for using Grainger Ask and Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:04:37.030-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HU71, prod, sort_default
1 of 1
  • 2015-05-25T20:04:37.032-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HU71, prod, sort_default
1 of 1