Skip Content

1/2 HP Submersible Effluent Pump, Operation Type: Manual, Switch Type: None close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Submersible Effluent Pump, Operation Type: Manual, Switch Type: None

TM

Price $469.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HU70
  • Mfr. Model # 4HU70
  • UNSPSC # 40151512
  • Catalog Page # 3267
  • Shipping Weight 45.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible effluent pump is self-contained and especially designed to handle septic tank effluent. It will provide sufficient pressure to pump material through its small diameter pipe tog gravity interceptors, treatment plants, or remote leach fields. This pump is designed to pump effluent, nonexplosives and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hold with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

View More

Technical Specs

  • Item Submersible Effluent Pump
  • Operation Type Manual
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Mechanical Seal SiC/Buna
  • Impeller Material Cast Iron
  • Voltage 115V
  • Amps 6.4
  • Height 14-1/16"
  • Diameter 9-5/8"
  • Cord Length 20 ft.
  • Discharge NPT 2"
  • Shaft Seal Silicon Carbide/Buna N
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 48
  • GPM of Water @ 10 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 37
  • GPM of Water @ 40 Ft. of Head 10
  • Max. Head 45 ft.
  • GPM of Water @ 15 Ft. of Head 42
  • GPM of Water @ 25 Ft. of Head 32
  • GPM of Water @ 30 Ft. of Head 26
  • Max. Temp. 77 Degrees F
  • Phase 1
  • RPM 3450
  • Duty Intermittent
  • Motor Type Oil Filled PSC
  • Bearing Type BALL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These pumps work well and last a long time. Be careful that the materials of construction are suitable for your application. March 27, 2013
  • 2016-04-27 T23:22:02.639-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HU70, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.