Skip Content

1/3 HP Submersible Effluent Pump, Automatic Operation Type, Tether Switch Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Submersible Effluent Pump, Automatic Operation Type, Tether Switch Type

Price $521.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4HDZ8
  • Mfr. Model # 4HDZ8
  • UNSPSC # 40151513
  • Catalog Page # 3677
  • Shipping Weight 24.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Effluent Pump
  • Operation Type Automatic
  • HP 1/3
  • Switch Type Tether
  • Base Material Stainless Steel
  • Housing Stainless Steel
  • Top Material Stainless Steel
  • Mechanical Seal CBR, CMC, SS, Buna N, EPDM
  • Impeller Material Stainless Steel
  • Voltage 115V
  • Amps 9.16
  • Height 16-3/4"
  • Diameter 6-1/2"
  • Cord Length 20"
  • Discharge NPT 2"
  • Shaft Seal CRB/CMC/Buna N/SS
  • Max. Dia. Solids 1-1/2"
  • GPM of Water @ 5 Ft. of Head 85
  • GPM of Water @ 10 Ft. of Head 68
  • GPM of Water @ 20 Ft. of Head 43
  • Max. Head 28 ft.
  • Off Point 13"
  • On Point 21"
  • GPM of Water @ 15 Ft. of Head 59.5
  • GPM of Water @ 25 Ft. of Head 31.7
  • Max. Temp. 130 Degrees F
  • Phase 1
  • RPM 3450
  • Thermal Protection Thermal Protection
  • Duty Continuous
  • Motor Type Oil Filled
  • Bearing Type Ball Bearing
  • Shaft Material Stainless Steel
  • Standards CSA, CUL
  • Includes 2" 90 Degree Elbow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Dayton Stainless Steel Submersible effluent pumps are self-contained and are recommended in the following residential, commercial or industrial applications. Residential applications include effluent, waste water removal and sump drainage. Commercial or industrial applications include liquid transfer, circulation, de-watering and flood control. The sewage pumps can handle up to 2” semi-solids. Oil chamber provides seal protection. NBR 70 rubber lip seal with special sand guard V-ring provides better sand handling.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 4HDZ8

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.