Skip Content

Pump,Effluent,1hp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Effluent, 1hp

DAYTON

Price: $1,059.00 / each

Please sign in or register to access lists

  • Item # 3BB85
  • Mfr. Model # 3BB85
  • UNSPSC # 40151512
  • Catalog Page # 3677
  • Shipping Weight 81.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSubmersible Effluent Pump
  • Operation TypeAutomatic
  • HP1
  • Switch TypeTether
  • Base MaterialCast Iron
  • HousingCast Iron
  • Top MaterialCast Iron
  • Mechanical SealSiC/Buna
  • Impeller MaterialPolypropylene
  • Voltage240V
  • Amps8.3
  • Height16-3/4"
  • Diameter12-3/16"
  • Cord Length20 ft.
  • Discharge NPT2"
  • Shaft SealSilicon Carbide/Buna N
  • Max. Dia. Solids3/4"
  • GPM of Water @ 5 Ft. of Head87
  • GPM of Water @ 10 Ft. of Head85
  • GPM of Water @ 20 Ft. of Head80
  • GPM of Water @ 40 Ft. of Head68
  • Max. Head109 ft.
  • GPM of Water @ 15 Ft. of Head83
  • GPM of Water @ 25 Ft. of Head78
  • GPM of Water @ 30 Ft. of Head74
  • GPM of Water @ 50 Ft. of Head61
  • GPM of Water @ 60 Ft. of Head52
  • GPM of Water @ 70 Ft. of Head44
  • GPM of Water @ 80 Ft. of Head34
  • GPM of Water @ 90 Ft. of Head22
  • GPM of Water @ 100 Ft. of Head12
  • Max. Temp.104 Degrees F
  • Phase1
  • DutyIntermittent
  • Shaft MaterialSilicon Carbide/Buna N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pump features cast-iron base and housing with a polypropylene impeller. With stainless steel shafts and hardware, long-life mechanical seals, piggyback switch, and ball bearings.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Jason2030 is loaded.
Additional information about Jason2030 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes you can call Grainger at 800-356-0783 and order a pn #6273018 this is an internal part, you cannot see this on line. The 20' Cord & Plug are in stock in the Parts D/C in Chicago.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1