Skip Content

Effluent Pump, Submersible, 4/10 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Effluent Pump, Submersible, 4/10 HP

DAYTON

Price: $571.50 / each

Please sign in or register to access lists

  • Item # 2JGA2
  • Mfr. Model # 2JGA2
  • UNSPSC # 40151517
  • Catalog Page # 3677
  • Shipping Weight 27.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSubmersible Effluent Pump
  • Operation TypeAutomatic
  • HP4/10
  • Switch TypeTether
  • Base MaterialStainless Steel
  • HousingStainless Steel
  • Top MaterialStainless Steel
  • Mechanical SealSS
  • Impeller MaterialStainless Steel
  • Voltage115V
  • Amps11
  • Height16-3/4"
  • Diameter6-1/2"
  • Cord Length20"
  • Discharge NPT2"
  • Shaft SealCRB/CMC/Buna N/SS
  • Max. Dia. Solids1-1/2"
  • GPM of Water @ 5 Ft. of Head85
  • GPM of Water @ 10 Ft. of Head70
  • GPM of Water @ 20 Ft. of Head52
  • Max. Head32 ft.
  • Off Point4-1/4"
  • On Point11-1/2"
  • GPM of Water @ 15 Ft. of Head63
  • GPM of Water @ 25 Ft. of Head38
  • GPM of Water @ 30 Ft. of Head22
  • Max. Temp.130 Degrees F
  • Phase1
  • RPM3450
  • Thermal ProtectionThermal Protection
  • DutyIntermittent
  • Motor TypeOil Filled
  • Bearing TypeBall
  • Shaft MaterialStainless Steel
  • StandardsCSA, UL
  • Includes2" 90 Deg Elbow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about Matt76 is loaded.
Additional information about Matt76 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the warranty is one year.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1