Skip Content

Fan Shutter,12in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan Shutter, 12in

Price $27.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2C518
  • Mfr. Model # 2C518
  • UNSPSC # 40101504
  • Catalog Page # 4105
  • Shipping Weight 3.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackdraft Damper / Wall Shutter
  • Fits Fan Dia.12"
  • Overall Square15"
  • Opening Required12-1/2" x 12-1/2"
  • Frame Depth2-1/4"
  • Open Depth6-1/4"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area0.791 sq.ft.
  • Max. Velocity2000 FPM
  • Mounting PositionVertical
  • Blade MaterialMill Finish Aluminum
  • Construction MaterialG-90 Galvanized Steel Frame and Tie Rods
  • For Use WithVertical Mounted Exhaust Fans
  • Number of Panels1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use with vertical-mounted exhaust fans; shutters open automatically when fan is activated. Galvanized steel frame with felted aluminum louvers for quiet operation. Nylon bushings and stainless steel pivot pins. 9/32" x 1/2" mounting holes. Do not use with vaneaxial or tubeaxial fans.

WARNING: Do not use with vaneaxial or tubeaxial fans.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Free air opening is 0.765 SQ. FT.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:05:13.168-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C518, prod, sort_default
1 of 1
  • 2015-05-04T20:05:13.170-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2C518, prod, sort_default
1 of 1