Skip Content

36" Whole House Fan Economy Ceiling Shutter / Ceiling Shutter, 34" x 34" Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36" Whole House Fan Economy Ceiling Shutter / Ceiling Shutter, 34" x 34" Opening Required

Price $125.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HHR4
  • Mfr. Model # 3HHR4
  • UNSPSC # 30151801
  • Catalog Page # 3693
  • Shipping Weight 9.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economy
Max. velocity: 1500 FPM. Nylon fasteners for quiet operation.
Ceiling Shutters
Fit flush in ceiling opening below whole-house fans. Tie rods at each side of shutter assure uniform opening when fan is operating. White extruded aluminum frame with 1-1/2" flange and 3/16" dia. mounting holes. White louvers with felted edges. Truss shutters install without framing or cutting ceiling joist.

View More

Technical Specs

  • Item Whole House Fan Economy Ceiling Shutter / Ceiling Shutter
  • Fits Fan Dia. 36"
  • Opening Required 34" x 34"
  • Length 36"
  • Width 36"
  • Frame Depth 1-3/8"
  • Open Depth 5"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Free Area 7.293 sq.ft.
  • Max. Velocity 1500 FPM
  • Mounting Position Horizontal
  • Blade Material White Painted Aluminum
  • Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use With 36" Whole House Fans
  • Number of Panels 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

exhaust fan

Need a exhaust fan with louvers to be mounted on a wall that will be blowing out and a louver on the opposite side to pull the fresh air in. space around 3400SQ feet
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about dedge is loaded.
Additional information about dedge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We certainly have fans and louvers that will work for you. At this point we would need more information to get you the correct product. You can call your local Grainger and ask to speak to HVAC TECH SUPPORT and they will help you further.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:44.757-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HHR4, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:44.759-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HHR4, prod, sort_default
1 of 1