Skip Content

Ceiling Shutter,32 Long,32 Wide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ceiling Shutter, 32 Long, 32 Wide

DAYTON

Price: $113.15 / each

Please sign in or register to access lists

  • Item # 3HHR3
  • Mfr. Model # 3HHR3
  • UNSPSC # 30151801
  • Catalog Page # 4131
  • Shipping Weight 7.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEconomy Ceiling Shutter
  • TypeGravity Operated, Single Panel
  • Fits Fan Dia. (In.)30
  • Opening Required (In.)30L x 30W
  • Length (In.)32
  • Width (In.)32
  • Frame Depth (In.)1-19/32
  • Open Depth (In.)5-1/4
  • Flange Width (In.)1-1/2
  • Mounting Hole Size (In.)3/16
  • Free Area (Square-Ft.)5.316
  • Max. Velocity (FPM)1500
  • Mounting PositionHorizontal
  • Blade MaterialWhite Painted Aluminum
  • Construction MaterialExtruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use With30" Whole House Fans
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

Economy
Max. velocity: 1500 FPM. Nylon fasteners for quiet operation.
Ceiling Shutters
Fit flush in ceiling opening below whole-house fans. Tie rods at each side of shutter assure uniform opening when fan is operating. White extruded aluminum frame with 1-1/2" flange and 3/16" dia. mounting holes. White louvers with felted edges. Truss shutters install without framing or cutting ceiling joist.
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.