Skip Content

High Speed Burnisher,1500 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Speed Burnisher, 1500 RPM

Price $1,245.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NEK5
  • Mfr. Model # 4NEK5
  • UNSPSC # 47121603
  • Catalog Page # 1895
  • Shipping Weight 99.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Speed Burnisher
  • Brush Speed1500 RPM
  • Motor1.5 HP, DC Rectified
  • Pad Size20"
  • Power Source115VAC, 60 Hz, 13.5A
  • Sound Level68 dBA
  • ConstructionMetal
  • Cord Length50 ft.
  • IncludesPad Driver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-speed all-metal burnisher has large transport wheels and a floating head for easy maneuverability. Safety lockout switch helps prevent accidental engagement. Includes pad driver.

Repair Parts

Displaying repair parts for model:
  • 4NEK5,
  • 4NEK5

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about cblack is loaded.
Additional information about cblack could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This machine will work on a very wide variety of floors, dependent upon what pads you purchase and use with this machine.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I need to find out what the which pads to order for the Dayton burnisher 1500 RPM?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about LTS13 is loaded.
Additional information about LTS13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
On page 1874 of Grainger catalog 405 there are many different pads that can be used for this product depending on the use. It would take a 20 inch pad. Please call 1-800-Grainger to speak with a customer service agent if you have any additional questions. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:24:40.715-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NEK5, prod, sort_default
1 of 1
  • 2015-07-03T20:24:40.717-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NEK5, prod, sort_default
1 of 1