Skip Content

Central Dust Collector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Central Dust Collector

TM

Price $3,588.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 3AA25
  • Mfr. Model # 3AA25
  • UNSPSC # 40161503
  • Catalog Page # 919
  • Shipping Weight 367.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-stage central conical blower housing induces a cyclone to effectively separate heavy and light particles. Heavier particles drop into the drum and lighter particles are captured in the dust filter bag. It includes a fiberglass drum lid with hose and clamps, 5 micron dust collection bag, 230V motor starter and all hardware required for assembly. Not suitable for aluminum or other reactive dust, or for hot metal dust.

View More

Technical Specs

  • Item Dust Collector
  • Type Two Stage Central
  • Max. Flow (CFM) 2600
  • Operating Velocity Range (FPM) 9450
  • Static Pressure Range (In.) 1.76 to 12
  • HP 5
  • Voltage 230/460
  • Hz 60
  • Phase 3
  • Amps AC 14.5
  • Hose Dia. (In.) 7
  • dBA 83
  • Drum Dia. (In.) 22 to 24
  • Filter Bag 5 micron
  • Includes Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Do not order this dust collector if you want to collect very fine dust particles. It comes with a 5 micron filter bag which may be fine for sawdust or coarser material but is insufficient for finer material such as soda ash. There is not a lower micron bag available. February 4, 2016
  • 2016-05-04 T22:31:32.462-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AA25, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.