Skip Content

Dust Collector,1-1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Collector, 1-1/2 HP

Price $969.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 3AA18
  • Mfr. Model # 3AA18
  • UNSPSC # 40161503
  • Catalog Page # 1030
  • Shipping Weight 83.77 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDust Collector
  • TypeTwo Stage Portable
  • Max. Flow (CFM)1100
  • Operating Velocity Range (FPM)6900
  • Static Pressure Range (In.)1.34 to 7.3
  • HP1-1/2
  • Voltage230/460
  • Hz60
  • Phase3
  • Amps AC4.2/2.1
  • Hose Dia. (In.)5
  • dBA82
  • Drum Dia. (In.)22 to 24
  • Filter Bag5 micron
  • IncludesOne 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • HV2121300G,
  • HV2120500G,
  • 3AA18,
  • HV2121900G,
  • HV2121700G,
  • HV2121200G,
  • HV2122000G

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Macc is loaded.
Additional information about Macc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this dust collector can be used with a 30 gallon or 55 gallon drum; they do not indicate any loss of vacuum performance with larger drums.

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:36:08.842-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AA18, prod, sort_default
1 of 1
  • 2015-04-18T19:36:08.844-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AA18, prod, sort_default
1 of 1