Skip Content

Mobile Dust Collector,1 HP,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Dust Collector, 1 HP, 115/230 V

Price $564.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RWB3
  • Mfr. Model # 1RWB3
  • UNSPSC # 40161503
  • Catalog Page # 919
  • Shipping Weight 71.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Dust Collector is designed to remove and collect wood dust and wood chips from woodworking machinery. The lower cloth bag collects dust and chips, because its design makes disposal of dust and chips easy. Meanwhile, the upper cloth bag filters fine dust. Collector features 4” intake hose and casters on base for mobility.

View More

Technical Specs

  • Item Dust Collector
  • Type Single Stage Mobile
  • Max. Flow (CFM) 660
  • Min. Air Flow (CFM) 173.5
  • Operating Velocity Range (FPM) 6790 to 7970 +/-10%
  • Static Pressure Range (In.) 4 to 8.5
  • HP 1
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Amps AC 11
  • Chip Capacity (Microns) 30
  • Overall Height (In.) 72
  • Overall Width (In.) 15
  • Overall Depth (In.) 29
  • Max. Hose Length (Ft.) 6
  • Hose Dia. (In.) 4
  • dBA 65
  • Filter Bag 30 micron
  • Impeller Dia. (In.) 10.5
  • Cord Length 8 Ft
  • Cord Type SJTW 5-15 3 Prong Plug
  • Includes One 4" x 5 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.