Skip Content

Portable Evaporative Cooler,4800 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Evaporative Cooler, 4800 cfm

Price $972.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RNR4
  • Mfr. Model # 4RNR4
  • UNSPSC # 40101703
  • Catalog Page # 3746
  • Shipping Weight 150.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This evaporative cooler provides a natural way to condition the atmosphere. It cools by moving air through a surface composed of moist filters. The air temperature drops when the water in the filters transforms into gas. Humidity is not perceived, since the air in the room is renewed approximately every two minutes, providing a comfortable cooling effect.

View More

Technical Specs

  • Item Ducted Evaporative Cooler
  • Drive With
  • Air Flow 4800 cfm
  • Cooling Capacity 1000 to 1400 sq. ft.
  • Blade Dia. 16"
  • Drive Type Belt
  • Speed 2
  • Motor HP 3/4
  • Voltage 115
  • Amps 11
  • Discharge Side
  • Width 42"
  • Depth 43"
  • Height 27-1/4"
  • Duct Opening Length 17-3/4"
  • Duct Opening Width 17-3/4"
  • Media Celdek
  • Pad Thickness 8"
  • Pump Voltage 115
  • Water Connection 3/4"
  • Water Capacity 8.8 gal.
  • Fill Type Hose
  • Operating Weight 233.7 lb.
  • Material Welded
  • Finish Painted
  • Color Cream
  • Includes Printed Manual, Float, Hose Thread Overflow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.