Skip Content

Ducted Evaporative Cooler,6800 cfm,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ducted Evaporative Cooler, 6800 cfm, 3/4HP

Price $921.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RNP3
  • Mfr. Model # 4RNP3
  • UNSPSC # 40101703
  • Catalog Page # 3746
  • Shipping Weight 169.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This evaporative cooler provides a natural way to condition the atmosphere. It cools by moving air through a surface composed of moist filters. The air temperature drops when the water in the filters transforms into gas. Humidity is not perceived, since the air in the room is renewed approximately every two minutes, providing a comfortable cooling effect.

View More

Technical Specs

  • Item Ducted Evaporative Cooler
  • Drive With
  • Air Flow 6800 cfm
  • Cooling Capacity 1400 sq. ft.
  • Blade Dia. 19"
  • Drive Type Belt
  • Speed 2
  • Motor HP 3/4
  • Voltage 115
  • Amps 11
  • Discharge Side
  • Width 37"
  • Depth 37"
  • Height 42-1/4"
  • Duct Opening Length 19-3/4"
  • Duct Opening Width 19-3/4"
  • Media Aspen
  • Pad Thickness 2"
  • Pump Voltage 115
  • Water Connection 3/4"
  • Water Capacity 17.8 gal.
  • Fill Type Hose
  • Operating Weight 326.3 lb.
  • Material Welded
  • Finish Painted
  • Color Cream
  • Includes Printed Manual, Float, Hose Thread Overflow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about hawkoloon is loaded.
Additional information about hawkoloon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Building is 5000sq. Ft. Floor area with 16 ft. Walls
Field of Industry:: Machine shop
Product used for:: Cooling
Years purchasing from Grainger:: 30
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Jong is loaded.
Additional information about Jong could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not enough information provided to make a suggestion for your application. I would recommend calling our HVAC tech team to discuss the application in more detail.
800-472-4643.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:39.440-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RNP3, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:39.441-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RNP3, prod, sort_default
1 of 1