Skip Content

Blower,Duct,10 5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, Duct, 10 5/8 In

Price $885.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7C409
  • Mfr. Model # 7C409
  • UNSPSC # 40101601
  • Catalog Page # 4166
  • Shipping Weight 71.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeWith Motor
  • Wheel Dia. (In.)10-5/8
  • CFM @ 1.500-In. SP1848
  • CFM @ 1.75-In. SP1735
  • CFM @ 2.000-In. SP1610
  • CFM @ 2.250-In. SP1457
  • CFM @ 2.500-In. SP1288
  • CFM @ 2.75-In. SP1047
  • dBA @ 5 Feet63
  • Blower RPM1725
  • Max. Inlet Temp. (Deg. F)180
  • Max. Ambient Temp. (F)104
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps20.4/10.2
  • Motor HP1-1/2
  • Motor RPM1725
  • Motor TypeCapacitor Start
  • Motor EnclosureOpen Dripproof
  • Bearing TypeBALL
  • Height (In.)21
  • Width (In.)16
  • Depth (In.)17
  • Inlet Dia. (In.)10
  • Outlet Height (In.)11-3/4
  • Outlet Width (In.)5-7/8
  • Wheel Width (In.)4
  • Wheel Bore (In.)7/8
  • Wheel MaterialSteel
  • RotationCW Viewing Drive Side
  • Housing MaterialSteel
  • Housing FinishGray Polyester Epoxy
  • Assembled/UnassembledUnassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-Volume
Great for medium pressures; combine characteristics of high-volume and high-pressure blowers. 16-ga. steel housing with welded, airtight joints. Heavy steel wheel. All motors are rigid mounted.
Single-Inlet Forward Curve Direct-Drive Blowers

• Housing can be rotated to 8 discharge positions in each rotation Welded steel construction Gray baked-on epoxy finish Max. inlet air temp.: 180°F Max. ambient temp.: 104°F
Provide high-volume ventilation when duct systems are required. Motor packed separately when ordered with blower.
Note: Review OSHA codes. OSHA complying guards are required where fan blades are exposed and within reach of personnel.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Where can I find a user manual for 7AP89

9 months ago
by
Read all my Q&A
 
Please wait while more information about gaulkept is loaded.
Additional information about gaulkept could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: design
Product used for:: moving air
Years purchasing from Grainger:: 25
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Static pressure is resistance against air flow. This is usually caused by duct connected to a ventilator. Static pressure is measured with a magnehelic gage in inches of water.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:41:14.773-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7C409, prod, sort_default
1 of 1
  • 2015-08-29T19:41:14.775-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7C409, prod, sort_default
1 of 1