Dual Motor Run Capacitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dual Motor Run Capacitor

DAYTON

Technical Specs

  • Item:Dual Motor Run Capacitor 
  • Case Material:Aluminum 
Price:$35-$40 
Microfarad Rating
Please Select
Voltage
Please Select
Shape
Please Select
Overall Height
Please Select
Overall Width
Please Select
Terminal Type
Please Select
Temp. Range
Please Select
Product #Microfarad RatingVoltageShapeOverall HeightOverall WidthTerminal TypeAvailabilityPrice Qty
2MEA540/5440VACOval5-1/4"2-3/4"(4) Blade Quick-Connect Insulated

Typically in Stock

$35.95 / each

2MDY240/7.5370VACOval5-1/4"2-3/4"(4) Blade Quick-Connect Insulated

Typically in Stock

$36.20 / each

4UHC240/7.5440VACOval5-1/4"2-3/4"1/4" Male Quick-Connect

Typically in Stock

$37.70 / each

2MEA645/5440VACOval5-1/4"2-3/4"(4) Blade Quick-Connect Insulated

Typically in Stock

$38.95 / each

4UGZ950/5370VACOval5-5/8"2-3/4"1/4" Male Quick-Connect

Typically in Stock

$36.55 / each

4UHA155/5370VACOval6-3/8"2-3/4"1/4" Male Quick-Connect

Typically in Stock

$37.70 / each

2MEK455/5440VACRound5-1/4"2-3/8"(2) Blade Quick-Connect Insulated

Typically in Stock

$35.10 / each

4UHA255/7.5370VACOval6-3/8"2-3/4"1/4" Male Quick-Connect

Typically in Stock

$38.90 / each

6FLR455/7.5370VACRound5-1/4"2-3/8"1/4" Male Quick-Connect

Typically in Stock

$35.35 / each

2MEK555/7.5440VACRound5-1/4"2-3/8"(2) Blade Quick-Connect Insulated

Typically in Stock

$38.65 / each

2MEF960/5370VACRound5-1/4"(2) Blade Quick-Connect Insulated

Typically in Stock

$37.25 / each

2MEG160/7.5370VACRound5-1/4"(2) Blade Quick-Connect Insulated

Typically in Stock

$39.80 / each

Adding More Products