Skip Content

Motor Dual Run Cap,60/5 MFD,440V,Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor Dual Run Cap, 60/5 MFD, 440V, Round

Price $47.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MEK6
  • Mfr. Model # 2MEK6
  • UNSPSC # 39121521
  • Catalog Page # 91
  • Shipping Weight 0.62 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotor Dual Run Capacitor
  • Microfarad Rating60/5
  • Voltage440VAC
  • Hz60/50
  • ShapeRound
  • Diameter2-1/2"
  • Case Height4-3/4"
  • Overall Height5-1/4"
  • Terminal Type1/4" Male Quick-Connect
  • Temp. Range-40 Degrees to 70 Degrees C
  • Case MaterialAluminum
  • Cover MaterialSteel
  • StandardscULs Recognized (E136401)
How can we improve our Technical Specifications?

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Replaced my cap in a Carrier 4 ton A/C. Worked great for 13 months (June 2011 to August 2012) then died.Only gave it 2 stars because it hung in there for a full year in record Houston Texas heat so its not junk.Replaced it with a Genteq (Proline) cap from Grainger which is the same as a GE. It is the same size as the GE cap that originally came with the unit at 2.5" vs 2" for the Dayton and it is made in Mexico instead of China.The original cap worked for 5 years so I hope the new one last that long.Bought two to have one for a backup. I've read that the "PCB free" capacitors they are now making don't last nearly as long as the toxic PCB filled caps. They are like light bulbs now and you never know how long they will last.Just something to get used to.I'm giving it a yes recommendation since it does work and will function for some period of time so don't pass it up of your in immediate need. August 6, 2012
  • 2015-05-26T20:27:36.170-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MEK6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Not for use in lighting applications
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:39.742-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MEK6, prod, sort_default
1 of 1
  • 2015-05-26T20:25:39.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MEK6, prod, sort_default
1 of 1