Skip Content

Drum Pump, Air Operated, 3.7 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Pump, Air Operated, 3.7 GPM

Price $840.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UWG8
  • Mfr. Model # 5UWG8
  • UNSPSC # 40151529
  • Catalog Page # 3739
  • Shipping Weight 15.6 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Pump
  • TypeAir Operated, 3:1 Oil Ratio
  • Max. Flow GPM3.7
  • Max. GPM for Oil3.7
  • Outlet Size3/4 In FNPT
  • Body MaterialAluminum, Steel
  • Seal MaterialNitrile, Turcite, Polyurethane
  • Gasket MaterialNitrile Rubber
  • Internal Parts MaterialSteel, Brass, Aluminum, Nitrile, Polyurethene, Turcite
  • Suction Tube Length (In.)37
  • Overall Length (In.)51
  • Width (In.)2-1/2
  • Height (In.)2-1/2
  • Max. Head (Ft.)34
  • Max. Pressure (PSI)150
  • Max. Temp. (F)122
  • Ratio3:1
  • Delivers2000 SSU
  • For Use WithMotor Oil, Hydraulic Oil, Gear Oil, Automatic Transmission Fluid
  • Includes2 In Bung Adaptor
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

do you have rebuld kits for model # 5UWG8?

2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ksss is loaded.
Additional information about ksss could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
They do not offer a rebuild kit but they offer they following kits: Seal kit(pn ppkitop08g), Muffler Kit(pn ppkitop02g), Double Plunger Group Kit(pn ppkitop03g), Air Inlet Connection Kit(pn ppkitop05ag), Shank Filter Kit (ppkitop06g) and Oil Pumping Piston Kit (pn ppkitop07g). If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Kel55 is loaded.
Additional information about Kel55 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These are some possible options for you....

4RN59
5UWG8

To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about KrisC is loaded.
Additional information about KrisC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about Rubberbandman is loaded.
Additional information about Rubberbandman could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several kits available for item 5uwg8. I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-04-25T19:41:50.715-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UWG8, prod, sort_default
1 of 1
  • 2015-04-25T19:41:50.717-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UWG8, prod, sort_default
1 of 1