Skip Content

Piston Drum Pump, Air Operated,10.5 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Piston Drum Pump, Air Operated, 10.5 GPM

Price $840.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UWG6
  • Mfr. Model # 5UWG6
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 15.2 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features double acting operation to dispense liquid on both the upward and downward stroke. Designed for use with 55-gal. drums. Ideal for use in workshops, garage, farm, or construction environments.

View More

Technical Specs

  • Item Drum Pump
  • Type Air Operated, 1:1 Oil Ratio
  • Max. Flow GPM 10.5
  • Max. GPM for Oil 10
  • Outlet Size 3/4 In FNPT
  • Body Material Aluminum, Steel
  • Seal Material Nitrile, Nylon, Polyurethane
  • Gasket Material Nitrile Rubber
  • Internal Parts Material Steel, Brass, Aluminum, Nitrile, Polyurethene, Nylon
  • Suction Tube Length (In.) 37
  • Overall Length (In.) 51
  • Width (In.) 2-1/2
  • Height (In.) 2-1/2
  • Max. Head (Ft.) 34
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 122
  • Ratio 1:1
  • Delivers 1000 SSU
  • For Use With Motor Oil, Hydraulic Oil, Gear Oil, Automatic Transmission Fluid
  • Includes 2 In Bung Adaptor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.