Skip Content

Drum Pump, Air Operated, 3/4 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Pump, Air Operated, 3/4 In FNPT

Price $888.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AYD6
  • Mfr. Model # 4AYD6
  • UNSPSC # 40151529
  • Catalog Page # 3739
  • Shipping Weight 15.95 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Pump
  • TypeAir Operated
  • Max. Flow GPM4.76
  • Max. GPM for Oil4.76
  • Discharge Size FPT (In.)3/4
  • Body MaterialAluminum, Steel
  • Seal MaterialNitrile, Turcite, Polyurethane
  • Internal Parts MaterialSteel, Brass, Aluminum, Nitrile, Polyurethane, Turcite
  • Cylinder MaterialSteel
  • Suction Tube Length (In.)37-3/8
  • Overall Length (In.)51-3/16
  • Width (In.)5-1/2
  • Height (In.)5-1/2
  • Max. Pressure (PSI)150 Inlet / 750 Outlet
  • Max. Temp. (F)140
  • Ratio5:1
  • Delivers2300 SSU
  • DesignReciprocating Air Motor
  • For Use WithOil Viscosity Up To 2300 SSU
  • Agency ComplianceCE
  • Includes2" Bung Adapter

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Pump has an aluminum and steel body and can be used with 55-gal. drums. Double-acting pump can be located in a centralized installation and used for dispensing heavy oils over long pipe runs.

Repair Parts

Displaying repair parts for model:
  • 4AYD6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.