Skip Content

Drum Cradle,Cap 1000 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Cradle, Cap 1000 Lb

Price $181.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 3BA27
  • Mfr. Model # 3BA27
  • UNSPSC # 24101904
  • Catalog Page # 1425
  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cross-braced, channeled steel cradle frame with retractable hardwood handles has four 4" rigid polyolefin rollers that allow drum to be rotated for positioning. Nonsparking oil- and -chemical-resistant-wheels. Partially assembled.

View More

Technical Specs

  • Item Drum Cradle
  • Width (In.) 19-3/4
  • Length (In.) 43
  • Capacity (Lb.) 1000
  • Level Height (In.) 25
  • Dispensing Height (In.) 16-1/2
  • Color/Finish Red Powder Coated
  • Construction AISI 1020 Steel (handle tubing, straps, channel); AISI 1045 Steel (axle); AISI 1080 Steel (barrel toes); polyolefin wheels
  • Frame Cradle is Channeled Steel, Cross-braced
  • Handle Retractable Hardwood
  • Roller Polyolefin
  • Wheels 4
  • Casters 4" diameter polyolefin
  • For Use With 30 and 55 Gallon Metal Industrial Drums
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 5reviewers.
Rated 4 out of 5 by Very easy to assemble.Makes it so much easier to access our glue by mounting drum onto cradle....It's a breeze and this is so sturdy.Great stuff. November 5, 2013
Rated 2 out of 5 by No included instructions for assemblyWas shorted a bolt for assembly.To make the cradle work, had to re-drill two holes for the X bracing.Due to the cradles inherent resting taper, the lower lifting flanges are too short. Makes pickup tricky. November 5, 2013
Rated 5 out of 5 by product is as expected. we would prefer to buy products that are made in America and I believe this was made in China. October 21, 2013
Rated 5 out of 5 by Solid product. similar to older model we've had for years. they also work well for plastic / poly drums if you remove the rotation wheels the drum would otherwise rest upon. July 26, 2013
Rated 4 out of 5 by If you need to store and dispense oils in your shop area these are the ticket. We installed 4 so far and they have kept our area cleaner that upright drums and easy to move around. they are sturdy and easy to assemble. I will get more when we expand. February 22, 2013
  • 2016-02-06 T19:58:30.808-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_3BA27, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CITGO is loaded.
Additional information about CITGO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the wooden handle is #MHWH001G and is available through a special order process. For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Please send me your part number, and pricing on the hardwood replacement handles. Thanks.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PMGR is loaded.
Additional information about PMGR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. The part number to order is WH001. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:05:31.553-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BA27, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:31.554-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BA27, prod, sort_default
1 of 1