Skip Content

Vise,Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vise, Drill

Price $136.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TK04
  • Mfr. Model # 4TK04
  • UNSPSC # 27112102
  • Catalog Page # 1015
  • Shipping Weight 25.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrill Press Vise
  • BaseFixed
  • Jaw Width (In.)6
  • Jaw Opening (In.)6"
  • Throat Depth (In.)2"
  • Overall Length (In.)13-3/4"
  • Overall Height (In.)4"
  • Jaw Deflection0.002" @ 2000 lbs
  • Jaw PlateSquare to 0.002"
  • Bed/BaseParallel to 0.001"
  • FeaturesCan be Turned on Either Side or Set on End for Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rectangular shape for drilling, tapping, reaming, and grinding.

Repair Parts

Displaying repair parts for model:
  • 4TK04

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have dayton drill press 3Z918; could you recommend most appropriate vise and/or clamping kit to accompy for general drilling.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Paulio is loaded.
Additional information about Paulio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 3Z918 drill press has several suffix versions. To get the best match for your version, we will need this suffix letter, which can be found directly after the 3Z918 model number. Please call Grainger at 1-800-323-0620 for further assistance matching a vise and clamping kit for your application.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about cuervo is loaded.
Additional information about cuervo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The 4TK04 can be used on almost any drill press. However, it is not a direct bolt on fit, so a clamping kit would be needed. The correct clamping kit would be chosen by the size of the table slots on the drill press.
Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I don't know why it would not. Most vises and drill press beds are drilled for versatility.
2 years ago
by
Read all my Q&A
 
Please wait while more information about Rickady is loaded.
Additional information about Rickady could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:41.416-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TK04, prod, sort_default
1 of 1
  • 2015-06-02T20:07:41.419-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TK04, prod, sort_default
1 of 1