Skip Content

1/2 Motor HP Bench Drill Press, 115/230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/2 Motor HP Bench Drill Press, 115/230

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3Z993
  • Mfr. Model # 3Z993
  • UNSPSC # 23101502
  • Catalog Page # N/A
  • Shipping Weight 217.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bench Drill Press
  • Drive Type Belt
  • Swing 15"
  • Voltage 115/230
  • Motor HP 1/2
  • Chuck Size 1/2"
  • Number of Speeds 12
  • Spindle Speed 240 to 3080
  • Capacity Steel 1/2"
  • Capacity Cast Iron 5/8"
  • Spindle Taper 2MT
  • Spindle Travel 5"
  • Base Size 11" x 18-1/2"
  • Table Work Surface 9-5/8" x 9-5/8"
  • Amps AC 7.8/3.8
  • Hz 60
  • Phase 1
  • Includes Chuck with Safety-Eject Key, Chuck Arbor
  • Table Slot Size 1/2"
  • Column Dia. 2-13/16"
  • Tilting Angle Table 45 Right/Left and Rotates a Full 360 Degrees
  • Max. Spindle To Base 22-1/2"
  • Quill Dia. 2-19/32"
  • Spindle to Table 13"
  • Overall Width 11"
  • Overall Depth 18"
  • Overall Height 42-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.