Skip Content

Door Louver,18-1/8 H,18-1/4 W,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Louver, 18-1/8 H, 18-1/4 W, Steel

Price $95.15 / each

Please sign in or register to access lists

Go

Ship to: 80201 (Change)

Go

Invalid Zip Code

DENVER branch 216

  • Item # 6WRJ3
  • Mfr. Model # 6WRJ3
  • UNSPSC # 30161901
  • Catalog Page # 4105
  • Shipping Weight 10.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Louver
  • TypeIntake or Exhaust
  • Height (In.)18-1/8
  • Width (In.)18-1/4
  • Flange Width (In.)1-3/16
  • Cutout Height (In.)16-1/2
  • Cutout Width (In.)16-1/2
  • Door Thickness (In.)1-3/8 to 2-1/4
  • Number of Blades30
  • Blade Angle (Deg.)45
  • Free Area (Square-Ft.)1.02
  • Construction MaterialSteel
  • FinishGray Paint
  • For Use WithNew or Existing Doors
  • IncludesFasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rugged metal louvers let air move through wood or metal doors while maintaining privacy and security. Inverted V-style blades; 45° angle.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about runfresh is loaded.
Additional information about runfresh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we do not have a 3D drawing of this product.
7 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We plan to use this vent to release pressure from the interior caused by the AC system. I want to be sure that that vent is one directional and will only letter air out when the pressure is high and not let hot air in constantly.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about aa123 is loaded.
Additional information about aa123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This door louver will allow air to pass through the door at all times, not just during pressure changes. It may be best to call into our HVAC department and speak with an agent regarding your specific application.

Thanks for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:08:32.755-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WRJ3, prod, sort_default
1 of 1
  • 2015-07-02T20:08:32.757-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6WRJ3, prod, sort_default
1 of 1