Skip Content

 
Discharge Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Discharge Cap


Technical Specs

  • ItemDischarge Cap 
For Tubeaxial Fan Dia.
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
For Tubeaxial Fan Dia.
Height
Width
Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4YM54
16"
18-3/32"
24"
24"

$967.00 / each

Discharge Cap,18-3/32 In. H,24 In. W
Catalog Page #  4112 

Price $967.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.16"
  • Height18-3/32"
  • Width24"
  • Depth24"
4YM55
18"
20-3/32"
26"
26"

$1,227.00 / each

Discharge Cap,20-3/32 In. H,26 In. W
Catalog Page #  4112 

Price $1,227.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.18"
  • Height20-3/32"
  • Width26"
  • Depth26"
5JKF5
21"
26"
29"
29"

$1,317.00 / each

Discharge Cap,26 In. H,29 In. W,29 In. D
Catalog Page #  4112 

Price $1,317.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.21"
  • Height26"
  • Width29"
  • Depth29"
4YM56
24"
26-3/32"
32"
32"

$1,402.00 / each

Discharge Cap,26-3/32 In. H,32 In. W
Catalog Page #  4112 

Price $1,402.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.24"
  • Height26-3/32"
  • Width32"
  • Depth32"
4YM57
30"
32-3/32"
38"
38"

$1,606.00 / each

Discharge Cap,32-3/32 In. H,38 In. W
Catalog Page #  4112 

Price $1,606.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.30"
  • Height32-3/32"
  • Width38"
  • Depth38"
4YM58
34"
36-13/32"
42-13/64"
42-13/64"

$1,746.00 / each

Discharge Cap,36-13/32 In. H,Unfinished
Catalog Page #  4112 

Price $1,746.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.34"
  • Height36-13/32"
  • Width42-13/64"
  • Depth42-13/64"
4YM59
36"
38-13/32"
44-13/64"
44-13/64"

$2,093.00 / each

Discharge Cap,38-13/32 In. H,Unfinished
Catalog Page #  4112 

Price $2,093.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.36"
  • Height38-13/32"
  • Width44-13/64"
  • Depth44-13/64"
4YM60
42"
44-13/32"
50-13/64"
50-13/64"

$2,509.00 / each

Discharge Cap,44-13/32 In. H,Unfinished
Catalog Page #  4112 

Price $2,509.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.42"
  • Height44-13/32"
  • Width50-13/64"
  • Depth50-13/64"
4YM61
48"
50-13/32"
56-13/64"
56-13/64"

$2,960.00 / each

Discharge Cap,50-13/32 In. H,Unfinished
Catalog Page #  4112 

Price $2,960.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.48"
  • Height50-13/32"
  • Width56-13/64"
  • Depth56-13/64"
5JKF2
54"
59"
62"
62"

$2,823.00 / each

Discharge Cap,59 In. H,62 In. W,62 In. D
Catalog Page #  4112 

Price $2,823.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.54"
  • Height59"
  • Width62"
  • Depth62"
5JKF3
60"
65"
68"
68"

$3,042.00 / each

Discharge Cap,65 In. H,68 In. W,68 In. D
Catalog Page #  4112 

Price $3,042.00 / each

Technical Specs

  • ItemDischarge Cap
  • For Tubeaxial Fan Dia.60"
  • Height65"
  • Width68"
  • Depth68"