Skip Content

Disc Sander,20 In,3 HP,220V,3 Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disc Sander, 20 In, 3 HP, 220V, 3 Ph

Price $2,654.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XTG6
  • Mfr. Model # 2XTG6
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 475.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisc Sander
  • HP3
  • Voltage230
  • Amps AC8.7
  • Phase3
  • Hz60
  • Disc Dia. (In.)20
  • Disc Speed (RPM)1720
  • Disc Table Size (In.)27-1/2 x 14-1/2
  • Table Work Surface (In.)27 1/2x10 1/2
  • Disc Table Tilt-In Angle (Deg.)45
  • Disc Table Tilt-Out Angle (Deg.)30
  • Dust Collection Port Size (In.)1-5/8
  • Table MaterialCast Iron
  • Overall Width (In.)27-1/2
  • Overall Depth (In.)26-1/2
  • Overall Height (In.)48
  • IncludesSanding Disc And Miter Gage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2XTG6,
  • 2XTG6,
  • 2XTG6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Owner/Operator Manual

Need a owner's manual. Please provide ASAP. Thanks
1 year ago
by
Read all my Q&A
 
Please wait while more information about jeffyarb is loaded.
Additional information about jeffyarb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:41:48.043-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XTG6, prod, sort_default
1 of 1
  • 2015-07-28T19:41:48.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XTG6, prod, sort_default
1 of 1