Skip Content

Disc Sander,12 In,3/4HP,120V,7A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disc Sander, 12 In, 3/4HP, 120V, 7A

Price $347.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 71.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisc Sander
  • HP3/4
  • Voltage120
  • Amps AC7.5
  • Phase1
  • Hz60
  • Disc Dia. (In.)12
  • Disc Speed (RPM)1720
  • Disc Table Size (In.)17-1/4 x 8-3/8
  • Disc Table Tilt-In Angle (Deg.)45
  • Disc Table Tilt-Out Angle (Deg.)45
  • Dust Collection Port Size (In.)2
  • Table MaterialCast Iron
  • Overall Width (In.)17-1/4
  • Overall Depth (In.)17
  • Overall Height (In.)14-3/8
  • FeaturesCounter Clockwise Rotation
  • IncludesSanding Disc And Miter Gage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Benchtop unit can be used for deburring, chamfering, grinding, and finishing large work pieces.

Repair Parts

Displaying repair parts for model:
  • 2RYN9,
  • 2RYN9,
  • 2RYN9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about FaBmAsTeR is loaded.
Additional information about FaBmAsTeR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dayton # 2RYN9 12" Disc Sander: Can b used to sand, grind, deburr wood plastic or metal. 3/4HP Motor, 1720 RPM PSA 12" Disc, Included miter gauge.
2 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-29T19:43:10.677-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYN9, prod, sort_default
1 of 1
  • 2015-03-29T19:43:10.679-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYN9, prod, sort_default
1 of 1