Skip Content

 
Direct Driven Upblast Ventilator, Roof Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Direct Driven Upblast Ventilator, Roof Mount

DAYTON


Technical Specs

  • ItemUpblast Ventilator 
  • Mounting LocationRoof 
  • Base Height1-3/4" 
  • Base Length19" 
  • Phase
  • Motor Voltage115 
  • Wheel Dia.11" 
Price:$600-$700 
Number of Speeds
Please Select
CFM @ 0.000-In. SP
Please Select
Sones @ 0.125-In. SP @ 5 Ft.
Please Select
Motor HP
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Speeds
CFM @ 0.000-In. SP
Sones @ 0.125-In. SP @ 5 Ft.
Motor HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4HZ36
1
780
8.7
1/6

Limited Quantity Available

$580.05 / each

Upblast Ventilator,Wheel 11 In,115V
Catalog Page #  NA

$580.05 / each

$644.50 / each

Technical Specs

  • ItemUpblast Ventilator
  • Mounting LocationRoof
  • Number of Speeds1
  • Base Height1-3/4"
  • Base Length19"
  • CFM @ 0.000-In. SP780
  • Sones @ 0.125-In. SP @ 5 Ft.8.7
  • Phase1
  • Motor Voltage115
  • Wheel Dia.11"
  • Motor HP1/6
5DVP6
3
1049/880/711
9.3/6.7/4.5
1/8

$651.50 / each

Upblast Ventilator,Wheel 11 In,115V
Catalog Page #  4139 

$651.50 / each

Technical Specs

  • ItemUpblast Ventilator
  • Mounting LocationRoof
  • Number of Speeds3
  • Base Height1-3/4"
  • Base Length19"
  • CFM @ 0.000-In. SP1049/880/711
  • Sones @ 0.125-In. SP @ 5 Ft.9.3/6.7/4.5
  • Phase1
  • Motor Voltage115
  • Wheel Dia.11"
  • Motor HP1/8
5DVP4
3
811/680/549
7.6/5.4/3.9
1/15

$609.50 / each

Upblast Ventilator,Wheel 11 In,115V
Catalog Page #  4139 

$609.50 / each

Technical Specs

  • ItemUpblast Ventilator
  • Mounting LocationRoof
  • Number of Speeds3
  • Base Height1-3/4"
  • Base Length19"
  • CFM @ 0.000-In. SP811/680/549
  • Sones @ 0.125-In. SP @ 5 Ft.7.6/5.4/3.9
  • Phase1
  • Motor Voltage115
  • Wheel Dia.11"
  • Motor HP1/15