Skip Content

Motor,1/3 HP,1075,3 Spd,115 V,48YZ,OPAO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/3 HP, 1075,3 Spd, 115 V, 48YZ, OPAO

Price $96.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M098
  • Mfr. Model # 4M098
  • UNSPSC # 26101602
  • Catalog Page # 71
  • Shipping Weight 12.78 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignOpen Air-Over
  • HP1/3
  • Nameplate RPM1075
  • Voltage115
  • Full Load Amps6.0
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.00
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • Number of Speeds3
  • Motor Mounting TypeStud
  • Motor Mounting PositionAll Angle
  • BearingsSleeve
  • Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Length Less Shaft5-11/16"
  • Overall Length9-11/16"
  • Shaft Dia.1/2"
  • Shaft Length4"
  • Motor Shaft DesignFlat
  • Capacitor IncludedNo
  • Capacitor RequiredYes
  • Ring to Ring Center5-1/4"
  • RPM Range1001-1100
  • ApplicationDirect-drive Furnace Blowers, Unit Heaters, Air Conditioners and many other Shaft-mounted Fan and Blower Uses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by As far as a direct replacement for a discontinued motor it is great, the price was good and it works fantastically. July 19, 2012
  • 2015-06-02T20:06:08.756-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4M098, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

wiring

Can you direct me to a wiring diagram including the required capacitor
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Richelectric is loaded.
Additional information about Richelectric could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The required capacitor is Grainger item # 2MDV4. For future, please contact us at 1-800-Grainger to receive a copy of the owners manual/spec sheet/wiring diagram. I will send copies directly to your email address.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes, in a HVAC aplication the Fan motor controller will tell it when to switch speeds by closing the contacts that are on the high, low, or medium wire,
Age: 25 to 34
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Z12213 is loaded.
Additional information about Z12213 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-02T20:06:15.099-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M098, prod, sort_default
1 of 1
  • 2015-06-02T20:06:15.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M098, prod, sort_default
1 of 1