Skip Content

Motor,1/2hp,D/D Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/2hp, D/D Blower

Price $216.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M714
  • Mfr. Model # 3M714
  • UNSPSC # 26101602
  • Catalog Page # 71
  • Shipping Weight 17.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • HP1/2
  • Nameplate RPM1075
  • Voltage277
  • Full Load Amps2.9
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.00
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds3
  • Motor Mounting TypeStud
  • Motor Mounting PositionAll Angle
  • BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Length Less Shaft6-3/16"
  • Overall Length12-3/16"
  • Shaft Dia.1/2"
  • Shaft Length6"
  • Motor Shaft DesignFlat
  • Capacitor RequiredYes
  • Resilient Ring Dia.2-1/4"
  • Ring to Ring Center5-3/4"
  • RPM Range1001-1100
  • ApplicationHigh Efficiency Performance on Furnace Blowers and Other Air-over Shaft-mounted Fan and Blower Equipment
  • IncludesSplit Rings to Increase Ring Diameter to 2 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-efficiency motor with quick-reversing leads feature a typical energy savings of 10% over standard-efficiency motors. Capacitor sold separately.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
B AND C SUFFIX ARE REVERSIBLE.
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"The RPM change will be approximately 100-150 RPM per speed
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:40:13.602-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M714, prod, sort_default
1 of 1
  • 2015-09-03T19:40:13.604-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M714, prod, sort_default
1 of 1