Skip Content

Motor,1/4hp,D/D Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, 1/4hp, D/D Blower

Price $95.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4M096
  • Mfr. Model # 4M096
  • UNSPSC # 26101602
  • Catalog Page # 71
  • Shipping Weight 11.34 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • HP1/4
  • Nameplate RPM1075
  • Voltage115
  • Full Load Amps3.9
  • Hz60
  • Phase1
  • Frame48YZ
  • Service Factor1.00
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds3
  • Motor Mounting TypeStud
  • Motor Mounting PositionHorizontal
  • BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Length Less Shaft5-3/16"
  • Overall Length9-3/16"
  • Shaft Dia.1/2"
  • Shaft Length4"
  • Motor Shaft DesignFlat
  • Capacitor RequiredYes
  • Resilient Ring Dia.2-1/4"
  • Ring to Ring Center4-3/4"
  • Stud Pattern3-5/8" x 3-5/8"
  • Bolt Circle Dia.5-3/16"
  • RPM Range1001-1100
  • StandardsUL Recognized, CSA Certified
  • ApplicationDirect-drive Furnace Blowers, Unit Heaters, Air Conditioners and many other Shaft-mounted Fan and Blower Uses
  • Includes2-1/4" Rings with 2-1/2" Adapters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
  • 2015-08-27T19:42:38.281-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4M096, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The product page picture shows oiling ports on each end of the motor. The 360 degree view picture does not show oiling ports. the motor I received is does not have oiling parts as in the 360 degree view. Is the motor received a permenantly lubricated motor?

(I had to switch to my personal email because my first question submission had the verification site blocked by the company Email here)
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about superbetamax is loaded.
Additional information about superbetamax could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several revisions of this motor. The current revision (J) does not have oiling ports on the motor whereas the last revision (G) did have them. The motor without the ports should not need further oiling. Thanks for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The motor pictured in the product page appears to have a port at each end for oiling the bearings. The motor in the360 degree view does not appear to have oil ports. The motor I received is like the one in the 360 degree view. Is there a way to oil the bearing on this motor? Or is it a permanently lubricated motor?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about betamax is loaded.
Additional information about betamax could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several revisions of this motor. The current revision (J) does not have oiling ports on the motor whereas the last revision (G) did have them. The motor without the ports should not need further oiling. Thanks for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Jeff2 is loaded.
Additional information about Jeff2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger's item number 2VLR8 can operate all of the speeds of this motor.

Thanks for using Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:57:34.366-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M096, prod, sort_default
1 of 1
  • 2015-08-27T19:57:34.368-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4M096, prod, sort_default
1 of 1