Skip Content

Digital AC Drive with CSP(TM) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital AC Drive with CSP(TM)

DAYTON


Technical Specs

  • ItemVariable Frequency Drive 
  • Max. HP
  • EnclosureNEMA 4X 
  • Output Phase AC
Price:$600-$700 
Input Voltage
Please Select
Max. Output Amps
Please Select
Output Voltage
Please Select
Input Phase AC
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Input Voltage
Max. Output Amps
Output Voltage
Input Phase AC
Height
Width
Availability
Price
Qty
13E645
115/208-230VAC
3.6
230VAC
1
9.53"
5.51"

$608.00 / each

Variable Freq Drive,1HP,115/208-230V
Catalog Page #  340 

Price: $608.00 / each

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP1
  • EnclosureNEMA 4X
  • Input Voltage115/208-230VAC
  • Max. Output Amps3.6
  • Output Voltage230VAC
  • Input Phase AC1
  • Output Phase AC3
  • Height9.53"
  • Width5.51"
  • Depth5.86"
13E655
460VAC
2
460VAC
3
9.8"
7.55"

$683.00 / each

Variable Frequency Drive,1 HP,460VAC
Catalog Page #  340 

Price: $683.00 / each

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP1
  • EnclosureNEMA 4X
  • Input Voltage460VAC
  • Max. Output Amps2
  • Output Voltage460VAC
  • Input Phase AC3
  • Output Phase AC3
  • Height9.8"
  • Width7.55"
  • Depth7.25"
13E654
460VAC
2
460VAC
3
9.8"
7.55"

$660.50 / each

Variable Frequency Drive,1 HP,460VAC
Catalog Page #  340 

Price: $660.50 / each

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP1
  • EnclosureNEMA 4X
  • Input Voltage460VAC
  • Max. Output Amps2
  • Output Voltage460VAC
  • Input Phase AC3
  • Output Phase AC3
  • Height9.8"
  • Width7.55"
  • Depth7.25"