Digital AC Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital AC Drive

DAYTON

Technical Specs

  • Item:Variable Frequency Drive 
  • Max. HP:
  • Enclosure:Chassis 
  • Input Phase AC:
  • Output Phase AC:
  • Height:7.8" 
  • Width:4.4" 
  • Depth:6.1" 
Price:$600-$700 
Input Voltage
Please Select
Max. Output Amps
Please Select
Output Voltage
Please Select
Product #Input VoltageMax. Output AmpsOutput VoltageAvailabilityPrice Qty
32J576208-230VAC9230VAC

Typically in Stock

$693.00 / each

32J578460VAC5.5460VAC

Typically in Stock

$682.50 / each

Adding More Products