Skip Content

Variable Frequency Drive,3 HP,460VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 3 HP, 460VAC

DAYTON

Price: $703.00 / each

Please sign in or register to access lists

  • Item # 32J578
  • Mfr. Model # 32J578
  • UNSPSC # 26111503
  • Catalog Page # 340
  • Shipping Weight 5.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP3
  • EnclosureChassis
  • Input Voltage460VAC
  • Max. Output Amps5.5
  • Output Voltage460VAC
  • Input Phase AC3
  • Output Phase AC3
  • Starting Torque200%
  • Torque @ 1 Hz100%
  • Input Frequency50/60 Hz
  • Output Frequency Range0 to 240 Hz
  • Adjustable Acceleration Time0.1 to 180 sec.
  • Adjustable Deceleration Time0.3 to 180 sec.
  • Dynamic BrakingInjection Braking
  • Height7.8"
  • Width4.4"
  • Depth6.1"
  • Control TypeKeypad and Digital Display
  • Key Pad LockoutYes
  • Start/Stop ControlRun/Stop Pushbutton Std
  • ProtectionElectronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Under voltage, Nuisance Tripping, Phase loss, MOV Input Transient Suppression
  • Control MethodSensor less Flux Vector with Static Auto Tune with Boost, Volts per Hertz
  • Accepts Input Control SignalYes
  • Display TypeDigital
  • DisplaysSet Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage
  • Digital ReadoutYes
  • For Use With3-Phase Inverter Duty or TENV Motor
  • StandardsUL, CSA, CE
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Details

AC Adjustable-Frequency Drives
• IP20
Provide overload protection, prevent motor burnout, and eliminate nuisance tripping. Feature flux vector compensation with static auto-tune that provides excellent speed regulation with high-torque loads throughout the entire speed range. Local/remote key can be used to switch from process control to manual control if a process fault occurs. Electronic inrush current limit eliminates harmful inrush AC line current during power-up. Seven isolated multifunction inputs with sink or source mode control logic, 2 analog inputs, 2 multifunction output relays, and 1 analog output. Built-in potentiometer changes motor speeds. Regeneration protection eliminates tripping due to high bus voltage caused by rapid deceleration of high inertial loads. Undervoltage and overvoltage protection shuts down the drive if the AC line input voltage goes above or below the operating range. Short circuit protection shuts down the drive if a short circuit occurs at the motor, phase-to-phase.
UL and C-UL Listed.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.