Skip Content

Diesel Engine Driven Centrifugal Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Diesel Engine Driven Centrifugal Pump

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1ZTB2
  • Mfr. Model # 1ZTB2
  • UNSPSC # 40151503
  • Catalog Page # 3281
  • Shipping Weight 96.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These non-submersible pumps are designed from quality materials to provide long life in water evacuation applications. The engines are corrosion resistant and lightweight pump housings. These pumps are self priming, and designed for solid handling pumping applications for solids. Primarily used for dewatering, irrigation, and draining, the pump has a built-in check valve to prevent backflow and frame for protection and portability.

View More

Technical Specs

  • Item Diesel Engine Driven Centrifugal Pump
  • Engine/Motor Type Diesel
  • Inlet 3" NPT
  • Outlet 3" NPT
  • HP 4.9
  • Engine Size 232cc
  • Engine Brand Hatz
  • Tank Capacity 3.2 qt.
  • Length 23-1/4"
  • Width 16-1/2"
  • Height 20"
  • Material of Construction Aluminum
  • Impeller Material Cast Iron
  • Impeller Type Semi-Open
  • Seal Material Buna N, Carbon Ceramic, Stainless Steel
  • Solids Handling Capacity 1/4"
  • Max. Pressure 32 psi
  • Engine RPM 3600
  • Max. Head 72 ft.
  • Max. Suction Lift 25 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast-Iron
  • Mechanical Seal Carbon Ceramic, Buna N, Stainless Steel
  • Check Valve Buna N/Steel
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Temp. Range 41 Degrees to 105 Degrees F
  • Ignition Type Single and Four Stroke
  • Sensor Type None
  • Self-Priming Yes
  • Application General Purpose
  • Agency Compliance EPA and CARB Certified Engine
  • Includes 2 Steel Pipe Nipples For Suction And Discharge, Suction Strainer
  • GPM of Water @ 10 Ft. of Head 195
  • GPM of Water @ 20 Ft. of Head 180
  • GPM of Water @ 30 Ft. of Head 160
  • GPM of Water @ 40 Ft. of Head 135
  • GPM of Water @ 50 Ft. of Head 109
  • GPM of Water @ 60 Ft. of Head 65
  • GPM of Water @ 70 Ft. of Head 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.