Skip Content

Pump,Diaphragm,1.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Diaphragm, 1.5 HP

Price $3,238.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3P682
  • Mfr. Model # 3P682
  • UNSPSC # 40151548
  • Catalog Page # 3285
  • Shipping Weight 183.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Diaphragm
  • Engine/Motor Type Electric Motor
  • HP 1-1/2
  • Length (In.) 44
  • Width (In.) 27
  • Height (In.) 24
  • NPT Port (In.) 3
  • Material of Construction Aluminum
  • Diaphragm Type Thermoplastic
  • Check Valve Polyurethane
  • GPH of Water @ 5 Ft. of Head 3520
  • GPH of Water @ 8 Ft. of Head 3520
  • GPH of Water @ 10 Ft. of Head 3480
  • GPH of Water @ 15 Ft. of Head 3000
  • GPH of Water @ 20 Ft. of Head 2560
  • GPH of Water @ 25 Ft. of Head 2366
  • Engine RPM 1725
  • NEMA/IEC Frame 56C
  • Plunger Rigid Cast
  • Temp. Range 40 to 180
  • Voltage 115/230
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Agency Compliance California Emission Codes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Pump exploded view or Maint.Service manual

Where can I find a parts break down or an exploded view of this pump ? I'd like to have a service book/manual for this unit. Mfr. Model # 3P682
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about joebossman is loaded.
Additional information about joebossman could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:57.749-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P682, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:57.751-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P682, prod, sort_default
1 of 1